Tru-Spec
Mens Tactical Pants, Size 36", Coyote
Mfr # 1038
Zoro # G1818332
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 80% Polyester/20% Cotton Ripstop
- Gender Men's
- Size 36 in
- Inseam 32 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki 1036
- TRU-SPEC Mens Tactical Pants, Navy, Size 34" 1074
- TRU-SPEC Mens Tactical Pants, Black, 42" x 30" Sz 1432
- TRU-SPEC BDU Trouser, L, Vietnam Tiger Stripe 1593
- TRU-SPEC Mens Tactical Pants, Navy, Size 34" 1074
- TRU-SPEC Mens Tactical Pants, Navy, Size 48" 1074
- TRU-SPEC Mens Tactical Pants, 2XL, Inseam 32" 1391
- TRU-SPEC Mens Tactical Pants, Size 32", Black 1073
- TRU-SPEC Mens Tactical Pants, Size 28", Coyote 1038
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str HS2277 38R30
- TRU-SPEC Mens Tactical Pants, Coyote, 32" x 30" Sz 1434
- Tru-Spec Work Pants and Shorts