- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Clothing
- /
- General Work Clothing
- /
- Pants & Shorts
- /
- Mens Tactical Pants, Size 36", Khaki
Tru-Spec
Mens Tactical Pants, Size 36", Khaki
- Zoro #: G1816549
- Mfr #: 1060
Tap to zoom
Hover or click to zoom
$41.75
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.5 oz
- Fits Waist Size: 35 in to 37 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.75
Tru-Spec #1060 Specifications
- Zoro #: G1816549
- Mfr #: 1060
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.5 oz
- Fits Waist Size: 35 in to 37 in
- Inseam: 30 in
- Item: Men's Tactical Pants
- Material: 65% Polyester/35% Cotton Ripstop
- Size: 36 in
- Color: Khaki
- Gender: Men's
- Hammer Loop: No
- Number of Outside Pockets: 10
- Garment Style: Pants
- Pockets: 10
- Binding: Prym Snap, YKK Zipper
- Includes: Fit Slider Waistband
- Product Type: Men's Tactical Pants
- Features: Hook & Loop Closure, Interior Pocket
- NA: Adult
- Country of Origin (subject to change): Indonesia
Description
Women's Tactical Pants, Size 24, Navy, Fits Waist Size 37 In. to 38 In., Garment Style Pants, Inseam 34 In., Material 80 Percent Polyester/20 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes 2 In. Wide Belt Loops, Badge Holders
Reviews of Tru-Spec #1060
Explore more
- TRU-SPEC Mens Tactical Pants, Size 36", Black 1062
- TRU-SPEC Mens Tactical Pants, Size 34", Navy 1037
- TRU-SPEC Mens Tactical Pants, Coyote, 42" x 34" Sz 1434
- TRU-SPEC Mens Tactical Pants, Size 40", Black 1062
- TRU-SPEC BDU Trouser, S, Khaki 1541
- TRU-SPEC BDU Trouser, 3XL, Urban Digital 1372
- TRU-SPEC BDU Trouser, 2XL, Black 1523
- 5.11 TACTICAL Women's Tactical Pant, Khaki, 18, Long 64358
- VERTX Mens Pants, OD Green, 44" Size, 34" Inseam F1 VTX8001
- Tru-Spec Clothing