Tru-Spec
Mens Tactical Pants, Size 42", Brown
Mfr # 1065
Zoro # G1839560
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 42 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki 1060
- TRU-SPEC Womens Tactical Pants, Size 0, Black Color 1124
- TRU-SPEC BDU Trouser, S, Black 1523
- TRU-SPEC Womens Tactical Pants, Size 8, OD Green 1099
- TRU-SPEC Mens Tactical Pants, 38" x 32", Black 1024
- TRU-SPEC Mens Tactical Pants, 3XL, Inseam 32" 1268
- TRU-SPEC Mens Tactical Pants, Size 44", Khaki 1036
- TRU-SPEC Womens Tactical Pants, 8 Size, Coyote 1043
- TRU-SPEC Mens Tactical Pants, Size 40", Coyote 1063
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt 102291-253
- M-D BUILDING PRODUCTS Bottoms 36 in. Brown 346 Door 82586
- Tru-Spec Work Pants and Shorts