Tru-Spec
Mens Tactical Pants, Size 44", Coyote
Mfr # 1063
Zoro # G1839177
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 44 in
- Inseam 34 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 32", Black 1035
- TRU-SPEC BDU Trouser, L, Vietnam Tiger Stripe 1593
- TRU-SPEC Mens Tactical Pants, Black, 36" x 34" Sz 1432
- TRU-SPEC Tactical Shorts, Coyote, 44" Sz, 9" Inseam 4279
- TRU-SPEC BDU Shorts, Olive Drab, Waist 44" to 46" 4252
- TRU-SPEC Mens Tactical Pants, Size S/M, Black 1324
- TRU-SPEC Mens Tactical Pants, Size M/32, Navy 1996
- TRU-SPEC Mens Tactical Pants, Size 30", Khaki 1070
- TRU-SPEC Mens Tactical Pants, S, Inseam 34" 1236
- 5.11 Pants, S, Ranger Green, 30 in, Regular 74369-186-28-34
- TRU-SPEC Mens Tactical Pants, Size R/36, Black 1995
- Tru-Spec Workwear and Protective Clothing