Tru-Spec
Mens Tactical Pants, Size 48", OD Green
Mfr # 1071
Zoro # G1818630
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 48 in
- Inseam 37 in
- Fabric Weight 8.5 oz
Explore More Products
- TRU-SPEC Tactical Shorts, Size 36", OD Green 4267
- TRU-SPEC Mens Tactical Pants, Size 40", Brown 1065
- TRU-SPEC Mens Tactical Pants, Size 42", Khaki 1070
- TRU-SPEC Mens Tactical Pants, 44"x30", Ranger Green 1041
- TRU-SPEC BDU Shorts, 6.5 oz., Waist 36" to 38" 4259
- TRU-SPEC Mens Tactical Pants, Navy, Size 38" 1074
- TRU-SPEC Mens Tactical Pants, Size 40", Black 1035
- TRU-SPEC Mens Tactical Pants, Size 40", OD Green 1071
- TRU-SPEC BDU Trouser, M, Black 1732
- 5.11 Stryke Pant, Size 32, Charcoal 74369
- BERNE Highland Flex Duck Relaxed Fit Carpenter P921
- Tru-Spec Workwear and Protective Clothing