Tru-Spec
Mens Tactical Pants, Size 50", Black
Mfr # 1073
Zoro # G1847461
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 50 in
- Inseam 37 in
- Fabric Weight 8.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, 34" Size, Coyote 1422
- TRU-SPEC Mens Tactical Pants, Size 40", Khaki 1070
- TRU-SPEC Mens Tactical Pants, 48" x 37", Black 1024
- TRU-SPEC BDU Shorts, Khaki, Waist 40" to 42" 4253
- TRU-SPEC Mens Tactical Pants, Size 38", Khaki 1070
- TRU-SPEC Mens Tactical Pants, Size 48", OD Green 1830
- TRU-SPEC Mens Tactical Pants, 30" x 37", Khaki 1026
- TRU-SPEC Mens Tactical Pants, Black, 28" x 30" Sz 1432
- TRU-SPEC Mens Tactical Pants, 2XL, Inseam 34" 1323
- RED KAP Work Pant, Khaki, 26 in Inseam PT89KH 6 26
- 5.11 Men's Tactical Pant, Black, 30 to 31" 74251
- Tru-Spec Workwear and Protective Clothing