Tru-Spec
Mens Tactical Pants, Size 52", Brown
Mfr # 1065
Zoro # G1798671
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 52 in
- Inseam 37 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC BDU Trouser, 5XL, Brown 1343
- TRU-SPEC Mens Tactical Pants, Size 42", Khaki 1070
- TRU-SPEC Mens Tactical Pants, M, Inseam 32" 1236
- TRU-SPEC Mens Tactical Pants, Size 48", OD Green 1830
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki 1026
- TRU-SPEC Tactical Shorts, Size 34", Khaki 4268
- TRU-SPEC Trouser, L/M, Olive Drab, Waist 32" to 34" 2047
- TRU-SPEC Mens Tactical Pants, Size 34", Black 1035
- TRU-SPEC Mens Tactical Pants, Size 38", Navy 1037
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT B11-MDT 34 32
- DOVETAIL WORKWEAR Anna Taskpant - Khaki Canvas 6x34 DWS21P4C-210-6x34
- Tru-Spec Workwear and Protective Clothing