Skip to Main Content
customer-service Help
Tru-Spec

Mens Tactical Pants, Size R/2XL, Black

Tru-Spec Mens Tactical Pants, Size R/2XL, Black 1324
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.04
  • Closure Type: 4-Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 44 in to 46 in
See full product details
Orders over $75 ship free.
Total: $43.04

Tru-Spec #1324 Specifications

  • Closure Type: 4-Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 44 in to 46 in
  • Inseam: 32 in
  • Item: Men's Classic BDU Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: R/2XL
  • Color: Black
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 9
  • Pockets: 6
  • Binding: Melamine Button
  • Garment Style: Pants
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size R/2XL, Black, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Fabric Weight 6.5 oz., Pockets 6

Reviews of Tru-Spec #1324