Tru-Spec
Mens Tactical Pants, Size S/32, Navy
Mfr # 1996
Zoro # G1840461
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size S/32
- Inseam 30 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, XL, Inseam 32" 1391
- TRU-SPEC BDU Shorts, Woodland, Waist 40" to 42" 4256
- TRU-SPEC Mens Tactical Pants, L, Inseam 32" 1293
- TRU-SPEC Womens Tactical Pants, Size 8, Navy 1097
- TRU-SPEC BDU Trouser, L, Woodland 1505
- TRU-SPEC Mens Tactical Pants, Size 42", Coyote 1038
- TRU-SPEC Mens Tactical Pants, Coyote, 42" x 32" Sz 1434
- TRU-SPEC Mens Tactical Pants, Size 38", Khaki 1060
- TRU-SPEC Womens Tactical Pants, Size 12, Coyote 1369
- TRU-SPEC Mens Tactical Pants, Size 34", Charcoal 1079
- TILLMAN Lth Ss Leggings, PR 529CL
- Tru-Spec Workwear and Protective Clothing