customer-service Help
Tru-Spec

Mens Tactical Pants, XL, Inseam 30"

Tru-Spec Mens Tactical Pants, XL, Inseam 30" 1287
Tap to zoom
Hover or click to zoom
$60.45
  • Closure Type: Drawstring Waist with Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 40 in to 42 in
See full product details
Orders over $75 ship free.

Total: $60.45

Tru-Spec #1287 Specifications

  • Closure Type: Drawstring Waist with Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 40 in to 42 in
  • Inseam: 30 in
  • Item: Men's Tactical Uniform Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: Xl
  • Color: Khaki
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Pockets: 10
  • Includes: Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets
  • Binding: Drawstring Waist, Melamine Button
  • Garment Style: Pants
  • Product Type: Men's Tactical Pants
  • Country of Origin (subject to change): Honduras

Description

Men's Tactical Pants, Size XL, Khaki, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees

Reviews of Tru-Spec #1287