Skip to Main Content
customer-service Help
Tru-Spec

Mens Tactical Pants, XL, Inseam 32"

Tru-Spec Mens Tactical Pants, XL, Inseam 32" 1268
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$46.95
Color: Woodland Digital
  • Closure Type: Drawstring Waist with Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 40 in to 42 in
See full product details
Orders over $75 ship free.
Total: $46.95

Tru-Spec #1268 Specifications

  • Closure Type: Drawstring Waist with Button Fly
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 40 in to 42 in
  • Inseam: 32 in
  • Item: Men's Tactical Uniform Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: Xl
  • Color: Woodland Digital
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Pockets: 10
  • Binding: Drawstring Waist, Melamine Button
  • Garment Style: Pants
  • Includes: Drawstring Leg Closures, Reinforced Seat and Knees, Slanted Cargo Pockets, Slash Pockets
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size XL, Woodland Digital, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Drawstring Waist, Fabric Weight 6.5 oz., Pockets 10, Includes Slanted Cargo Pockets, Slash Pockets, Drawstring Leg Closures, Reinforced Seat and Knees

Reviews of Tru-Spec #1268