Skip to Main Content
customer-service Help
Tru-Spec

Shorts, Black, 30" Size, 10-1/2" Inseam

Tru-Spec Shorts, Black, 30" Size, 10-1/2" Inseam 1446
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.95
  • Color: Black
  • Item: Tactical Shorts
  • Material: 65% Polyester/35% Cotton Ripstop with 91% Nylon/9% Spandex Accents
See full product details
Orders over $75 ship free.
Total: $69.95

Tru-Spec #1446 Specifications

  • Color: Black
  • Item: Tactical Shorts
  • Material: 65% Polyester/35% Cotton Ripstop with 91% Nylon/9% Spandex Accents
  • Inseam: 10 1/2 in
  • Fits Waist Size: 29 in to 31 in
  • Fabric Weight: 6.5 oz
  • Pockets: 8
  • Size: 30 in
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Tactical Shorts, Size 30 In., Black, Fits Waist Size 29 In. to 31 In., Inseam 10-1/2 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop with 91 Percent Nylon/9 Percent Spandex Accents, Fabric Weight 6.5 oz., Pockets 8

Reviews of Tru-Spec #1446