Shop Alternate Products
This Product is Discontinued
Tru-Spec
Tactical Pants, 38" Size, Khaki, 10 Pockets (Discontinued)
Mfr # 1463
Zoro # G6579209
This Product is Discontinued
Key Features
- Color Khaki
- Material 65% Polyester/35% Cotton Ripstop
- Gender Men's
- Size 38 in
- Inseam 32 in