Skip to Main Content
customer-service Help
Tru-Spec

Tactical Pants, 40" Size, Black, 10 Pockets

Tru-Spec Tactical Pants, 40" Size, Black, 10 Pockets 1462
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$44.95
Color: Black
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 39 in to 41 in
See full product details
Orders over $75 ship free.
Total: $44.95

Tru-Spec #1462 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 39 in to 41 in
  • Inseam: 32 in
  • Item: Men's Guardian Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: 40 in
  • Color: Black
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Includes: Comfort Fit Slider Waistband, Durable Water Resistant Treatment, Reinforced and Articulated Knees, Slimmer Cut
  • Binding: Prym Snap, YKK Zipper
  • Garment Style: Pants
  • Pockets: 10
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Men's Tactical Pants, Size 40 In., Black, Fits Waist Size 39 In. to 41 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Slimmer Cut, Comfort Fit Slider Waistband, Durable Water Resistant Treatment, Reinforced and Articulated Knees

Reviews of Tru-Spec #1462