Tru-Spec
Tactical Pants, 42" Size, Earth, 10 Pockets
- Zoro #: G6557323
- Mfr #: 1122
Tap to zoom
Hover or click to zoom
$44.95
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.5 oz
- Fits Waist Size: 41 in to 43 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.95
Tru-Spec #1122 Specifications
- Zoro #: G6557323
- Mfr #: 1122
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.5 oz
- Fits Waist Size: 41 in to 43 in
- Inseam: 37"
- Item: Men's Tactical Pants
- Material: 65% Polyester/35% Cotton Ripstop
- Size: 42 in
- Color: Earth
- Gender: Men's
- Hammer Loop: No
- Number of Outside Pockets: 10
- Includes: Comfort Fit Slider Waistband, Concealed Weapon Pockets, Engineered Dimensional Fit, Reinforced Knee with Inside Opening for Knee Pads
- Garment Style: Pants
- Pockets: 10
- Binding: Prym Snap, YKK Zipper
- Product Type: Men's Tactical Pants
- Country of Origin (subject to change): Indonesia
Description
Men's Tactical Pants, Size 42 In., Earth, Fits Waist Size 41 In. to 43 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Concealed Weapon Pockets, Engineered Dimensional Fit, Comfort Fit Slider Waistband, Reinforced Knee with Inside Opening for Knee Pads