Skip to Main Content
customer-service Help
Tru-Spec

Tactical Polo, Black, L, 37" L

Tru-Spec Tactical Polo, Black, L, 37" L 1386
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.95
  • Closure Type: zipper
  • Color: Black
  • Fabric Weight: 6.5 oz
See full product details
Orders over $75 ship free.
Total: $59.95

Tru-Spec #1386 Specifications

  • Closure Type: zipper
  • Color: Black
  • Fabric Weight: 6.5 oz
  • Features: (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure
  • Fits Chest Size: 42 in to 44 in
  • Length: 37 in
  • Material: 50% Cotton, 50% Nylon
  • Size: L
  • Sleeve Length: 37 in
  • Type: Long Sleeve
  • Binding: Hook-and-Loop, YKK Zipper
  • Fabric: Nylon/Cotton
  • Includes: Pen Pocket
  • Neck Size: 20 in
  • Item: Tactical Polo
  • Pockets: 4
  • Length (Straight Wireway): 37 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Tactical Polo, Size L, Color Black, Material 50 Percent Nylon, 50 Percent Cotton, Length 37 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 37 In., Neck Size 20 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket

Reviews of Tru-Spec #1386