customer-service Help
Tru-Spec

Tactical Polo, Black, M, 32" L

Tru-Spec Tactical Polo, Black, M, 32" L 1288
Tap to zoom
Hover or click to zoom
$54.95
  • Closure Type: zipper
  • Color: Black
  • Fabric Weight: 6.5 oz
See full product details
Orders over $75 ship free.

Total: $54.95

Tru-Spec #1288 Specifications

  • Closure Type: zipper
  • Color: Black
  • Fabric Weight: 6.5 oz
  • Features: (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure
  • Fits Chest Size: 38 in to 40 in
  • Length: 32 in
  • Material: 35% Cotton, 65% Polyester
  • Size: M
  • Sleeve Length: 32 in
  • Type: Long Sleeve
  • Includes: Pen Pocket
  • Fabric: Polyester/Cotton
  • Item: Tactical Shirt
  • Binding: Hook-and-Loop, YKK Zipper
  • Neck Size: 18 in
  • Pockets: 4
  • Length (Straight Wireway): 32 in
  • Product Type: Tactical Shirt
  • Country of Origin (subject to change): Honduras

Description

Tactical Polo, Size M, Color Black, Material 65 Percent Polyester, 35 Percent Cotton, Length 32 In., Fits Chest Size 38 In. to 40 In., Sleeve Length 32 In., Neck Size 18 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket

Reviews of Tru-Spec #1288