Skip to Main Content
customer-service Help
Tru-Spec

Tactical Polo, Camouflage, L, 37" L

Tru-Spec Tactical Polo, Camouflage, L, 37" L 2556
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$53.13
  • Closure Type: Pullover
  • Color: Camouflage
  • Fabric Weight: 6.5 oz
See full product details
Orders over $75 ship free.
Total: $53.13

Tru-Spec #2556 Specifications

  • Closure Type: Pullover
  • Color: Camouflage
  • Fabric Weight: 6.5 oz
  • Features: Anti-Abrasion Padded Elbow, Mock Turtleneck, Zippered Sleeve Pockets
  • Fits Chest Size: 42 in to 44 in
  • Length: 37 in
  • Material: 50% Cotton, 50% Nylon
  • Size: L
  • Sleeve Length: 37 in
  • Type: Long Sleeve
  • Neck Size: 20 in
  • Pockets: 0
  • Fabric: Nylon/Cotton
  • Binding: Hook-and-Loop, YKK Zipper
  • Item: Tactical Polo
  • Includes: Pen Pocket
  • Length (Straight Wireway): 37 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Tactical Polo, Size L, Color Camouflage, Material 50 Percent Nylon, 50 Percent Cotton, Length 37 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 37 In., Neck Size 20 In., Closure Type Pullover, Fabric Nylon/Cotton, Pockets 0, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Mock Turtleneck, Zippered Sleeve Pockets, Anti-Abrasion Padded Elbow, Type Long Sleeve, Includes Pen Pocket

Reviews of Tru-Spec #2556