Tru-Spec
Tactical Polo, Khaki, XL, 36" L
- Zoro #: G5099567
- Mfr #: 2564
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $53.05
Tru-Spec #2564 Specifications
- Zoro #: G5099567
- Mfr #: 2564
- Closure Type: zipper
- Color: Khaki
- Fabric Weight: 6.5 oz
- Features: Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar
- Fits Chest Size: 46 in to 48 in
- Length: 36 in
- Material: 35% Cotton, 65% Polyester
- Size: Xl
- Sleeve Length: 36 in
- Type: Long Sleeve
- Includes: Pen Pocket
- Neck Size: 21 in
- Item: Tactical Polo
- Fabric: Polyester/Cotton
- Pockets: 2
- Binding: Hook-and-Loop, YKK Zipper
- Length (Straight Wireway): 36 in
- Product Type: Tactical Polo
- Country of Origin (subject to change): Honduras
Description
Tactical Polo, Size XL, Color Khaki, Material 65 Percent Polyester, 35 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket
Reviews of Tru-Spec #2564
Explore more
- Tru-Spec Tactical Polo, Hi-Vis Orange, XL, 36" L 2597
- Tru-Spec Tactical Polo, Multicam Tropic, L, 37" L 2537
- Tru-Spec Tactical Polo, Multicam, XL, 36" L 2508
- Tru-Spec Tactical Polo, Multicam Tropic, XS, 32" L 1327
- Tru-Spec Tactical Polo, OD Green, S, 33" L 2509
- Tru-Spec Bike Patrol Polo, 2XL, Royal Blue 4550
- Tru-Spec Tactical Polo, OD Green, XL, 36" L 1284
- Tru-Spec Tactical Polo, Multicam Arid, 3XL, 38" L 2536
- 5.11 Tactical Taclite Pro Shirt, Black, M 71175
- Red Kap Short Sleeve Polo, Womens, XL, Red, Button SK91RD SS XL
- 5.11 Tactical Professional Polo, Silver Tan, XS 41060
- Tru-Spec Work Shirts