Tru-Spec
Tactical Polo, Midnight Digital, XS, 32" L
Mfr # 1311
Zoro # G5108000
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 30 in to 32 in
- Fabric Weight 6.5 oz
- Pockets 4
Explore More Products
- TRU-SPEC Tactical Polo, Multicam, L, 37" L 2541
- TRU-SPEC Tactical Polo, Desert Digital, XL, 34" L 1292
- TRU-SPEC Concealed Holster Shirt, L, Regular, Black 1226
- TRU-SPEC Tactical Polo, Multicam Black, 2XL, 37" L 2539
- TRU-SPEC Tactical Polo, Black, M, 36" L 2566
- TRU-SPEC Tactical Polo, Midnight Digital, L, 35" L 1311
- TRU-SPEC Mens Tactical Polo, Size XS, Navy 4358
- TRU-SPEC Tactical Polo, Urban Digital, L, 35" L 1294
- TRU-SPEC Tactical Polo, Khaki, 2XL, 37" L 2564
- BACKPACKER Men's Flannel Shirt Jacket, Black Watch, XLT BP-7002 Black Watch XLT
- BERNE Performance Short Sleeve Pocket Tee, XL BSM38
- Tru-Spec Work Shirts