Tru-Spec
Tactical Polo, Multicam Arid, M, 36" L
Mfr # 2536
Zoro # G5100553
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Nylon/Cotton
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.5 oz
- Pockets 2
Explore More Products
- TRU-SPEC Tactical Polo, Woodland, L, 33" L 1274
- TRU-SPEC Bike Patrol Polo, L, Royal Blue 4550
- TRU-SPEC Tactical Polo, Multicam, 2XL, 37" L 1298
- TRU-SPEC Womens Polo, Size S, Steel Gray 4519
- TRU-SPEC Tactical Polo, OD Green, M, 34" L 2565
- TRU-SPEC Tactical Polo, Multicam Tropic, 2XL, 39" L 2537
- TRU-SPEC Mens Tactical Polo, Size XS, Navy 4340
- TRU-SPEC Tactical Polo, Multicam Tropic, XS, 32" L 1327
- TRU-SPEC Tactical Polo, OD Green, L, 37" L 1385
- RADWEAR Shirt S-Sleeve Nonrated Grn M ST11-NPGS-M
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL SC30NV XLNXXL
- Tru-Spec Work Shirts