Skip to Main Content
customer-service Help
Tru-Spec

Tactical Polo, Multicam Arid, S, 35" L

Tru-Spec Tactical Polo, Multicam Arid, S, 35" L 1325
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$91.94
  • Closure Type: zipper
  • Color: Multicam Arid
  • Fabric Weight: 6.5 oz
See full product details
This item ships free.
Total: $91.94

Tru-Spec #1325 Specifications

  • Closure Type: zipper
  • Color: Multicam Arid
  • Fabric Weight: 6.5 oz
  • Features: (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure
  • Fits Chest Size: 34 in to 36 in
  • Length: 35 in
  • Material: 50% Cotton, 50% Nylon
  • Size: S
  • Sleeve Length: 35 in
  • Type: Long Sleeve
  • Binding: Hook-and-Loop, YKK Zipper
  • Item: Tactical Polo
  • Neck Size: 17 in
  • Includes: Pen Pocket
  • Fabric: Nylon/Cotton
  • Pockets: 4
  • Length (Straight Wireway): 35 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Tactical Polo, Size S, Color Multicam Arid, Material 50 Percent Nylon, 50 Percent Cotton, Length 35 In., Fits Chest Size 34 In. to 36 In., Sleeve Length 35 In., Neck Size 17 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket

Reviews of Tru-Spec #1325