Tru-Spec
Tactical Polo, Multicam, M, 36" L
Mfr # 2568
Zoro # G5099847
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester/Cotton
- Fabric Weight 6.5 oz
- Fits Chest Size 38 in to 40 in
- Pockets 2
Explore More Products
- TRU-SPEC Tactical Polo, Black, M, 36" L 2566
- TRU-SPEC Tactical Polo, Woodland, L, 35" L 2560
- TRU-SPEC Concealed Holster Shirt, XL, Black 1226
- TRU-SPEC Tactical Polo, Multicam, XL, 36" L 2568
- TRU-SPEC Defender Shirt, L Size, Navy, Long Sleeve 2519
- TRU-SPEC Mens Tactical Polo, Size XL, White 4342
- TRU-SPEC Tactical Polo, Multicam, XL, 36" L 1298
- TRU-SPEC Tactical Polo, Multicam, L, 37" L 2534
- TRU-SPEC Tactical Polo, Urban Digital, XL, 38" L 1294
- CARHARTT T-Shirt, Desert, XL K87-DES XLG REG
- CARHARTT T-Shirt, Desert, XL K87-DES XLG TLL
- Tru-Spec Workwear