Tru-Spec
Tactical Polo, Multicam, S, 33" L
Mfr # 1298
Zoro # G5068791
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester/Cotton
- Fabric Weight 6.5 oz
- Fits Chest Size 34 in to 36 in
- Pockets 4
Explore More Products
- TRU-SPEC Concealed Holster Shirt, M, Regular, Black 1226
- TRU-SPEC Tactical Polo, Midnight Digital, XL, 36" L 1311
- TRU-SPEC Concealed Holster Shirt, L, Regular, Black 1226
- TRU-SPEC Tactical Polo, Navy, L, 35" L 1282
- TRU-SPEC Womens Polo, Size S, Steel Gray 4519
- TRU-SPEC Tactical Polo, Navy, 3XL, 38" L 2510
- TRU-SPEC Tactical Polo, Multicam Arid, XL, 38" L 2536
- TRU-SPEC Tactical Polo, Woodland, 2XL, 39" L 2560
- TRU-SPEC Mens Tactical Polo, Size 3XL, Heather Gray 4338
- RED KAP PMT Mens SS Work Shirt, 17.5 SR6TGY SS 175
- MOBILE COOLING Men's Drirelease Mobile Cooling Long Sleeve Shirt, Hi-Viz, XL MCMT05100521
- Tru-Spec Workwear and Protective Clothing