Tru-Spec
Tactical Polo, Navy, L, 37" L
Mfr # 2555
Zoro # G5097360
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Nylon/Cotton
- Fabric Weight 6.5 oz
- Fits Chest Size 42 in to 44 in
- Pockets 0
Explore More Products
- TRU-SPEC Combat Shirt, L Sz, Ranger Green, 2 Pockets 2514
- TRU-SPEC Combat Shirt, L, Long, Black 2588
- TRU-SPEC Tactical Polo, Woodland, L, 33" L 1274
- TRU-SPEC Tactical Polo, Navy, XL, 36" L 1282
- TRU-SPEC Tactical Polo, Multicam Tropic, 2XL, 39" L 2537
- TRU-SPEC Tactical Polo, Woodland, M, 34" L 2545
- TRU-SPEC Tactical Polo, Desert Digital, L, 33" L 1292
- TRU-SPEC Combat Shirt, XS Size, Ranger Green 2514
- TRU-SPEC Tactical Polo, S Size, Black, Short Sleeve 4076
- RED KAP PMT Mens SS Work Shirt, 17.5 SR6TGY SS 175
- CARHARTT T-Shirt, Navy, S K87-NVY SML REG
- Tru-Spec Workwear