Skip to Main Content
customer-service Help
Tru-Spec

Tactical Polo, OD Green, 3XL, 38" L

Tru-Spec Tactical Polo, OD Green, 3XL, 38" L 1284
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.95
  • Closure Type: zipper
  • Color: OD Green
  • Fabric Weight: 6.5 oz
See full product details
Orders over $75 ship free.
Total: $48.95

Tru-Spec #1284 Specifications

  • Closure Type: zipper
  • Color: OD Green
  • Fabric Weight: 6.5 oz
  • Features: (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure
  • Fits Chest Size: 54 in to 56 in
  • Length: 38 in
  • Material: 35% Cotton, 65% Polyester
  • Size: 3XL
  • Sleeve Length: 38 in
  • Type: Long Sleeve
  • Item: Tactical Shirt
  • Fabric: Polyester/Cotton
  • Pockets: 4
  • Binding: Hook-and-Loop, YKK Zipper
  • Includes: Pen Pocket
  • Neck Size: 23 in
  • Length (Straight Wireway): 38 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Tactical Polo, Size 3XL, Color OD Green, Material 65 Percent Polyester, 35 Percent Cotton, Length 38 In., Fits Chest Size 54 In. to 56 In., Sleeve Length 38 In., Neck Size 23 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket

Reviews of Tru-Spec #1284