customer-service Help
Tru-Spec

Tactical Polo, OD Green, L, 33" L

Tru-Spec Tactical Polo, OD Green, L, 33" L 1385
Tap to zoom
Hover or click to zoom
$65.95
  • Closure Type: zipper
  • Color: OD Green
  • Fabric Weight: 6.5 oz
See full product details
Orders over $75 ship free.

Total: $65.95

Tru-Spec #1385 Specifications

  • Closure Type: zipper
  • Color: OD Green
  • Fabric Weight: 6.5 oz
  • Features: (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure
  • Fits Chest Size: 42 in to 44 in
  • Length: 33 in
  • Material: 50% Cotton, 50% Nylon
  • Size: L
  • Sleeve Length: 33 in
  • Type: Long Sleeve
  • Binding: Hook-and-Loop, YKK Zipper
  • Fabric: Nylon/Cotton
  • Includes: Pen Pocket
  • Item: Tactical Polo
  • Neck Size: 20 in
  • Pockets: 4
  • Length (Straight Wireway): 33 in
  • Product Type: Tactical Polo
  • Country of Origin (subject to change): Honduras

Description

Tactical Polo, Size L, Color OD Green, Material 50 Percent Nylon, 50 Percent Cotton, Length 33 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 33 In., Neck Size 20 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket

Reviews of Tru-Spec #1385