Skip to Main Content
customer-service Help
Tru-Spec

Tactical Polo, OD Green, XL, 36" L

Tru-Spec Tactical Polo, OD Green, XL, 36" L 1385
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$59.95
  • Closure Type: zipper
  • Color: OD Green
  • Fabric Weight: 6.5 oz
See full product details
Orders over $75 ship free.
Total: $59.95

Tru-Spec #1385 Specifications

  • Closure Type: zipper
  • Color: OD Green
  • Fabric Weight: 6.5 oz
  • Features: (2) Chest Pockets, Adjustable Hook-and-Loop Collar, Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure
  • Fits Chest Size: 46 in to 48 in
  • Length: 36 in
  • Material: 50% Cotton, 50% Nylon
  • Size: Xl
  • Sleeve Length: 36 in
  • Type: Long Sleeve
  • Item: Tactical Polo
  • Includes: Pen Pocket
  • Binding: Hook-and-Loop, YKK Zipper
  • Neck Size: 21 in
  • Fabric: Nylon/Cotton
  • Pockets: 4
  • Length (Straight Wireway): 36 in
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Tactical Polo, Size XL, Color OD Green, Material 50 Percent Nylon, 50 Percent Cotton, Length 36 In., Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Neck Size 21 In., Closure Type Zipper, Fabric Nylon/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Adjustable Hook-and-Loop Collar, (2) Chest Pockets, External Elbow Pockets with Hook-and-Loop Closure, Adjustable Hook-and-Loop Cuff, Type Long Sleeve, Includes Pen Pocket

Reviews of Tru-Spec #1385