Tru-Spec
Tactical Polo, Urban Digital, M, 32" L
Mfr # 1294
Zoro # G5068800
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material 35% Cotton, 65% Polyester
- Fits Chest Size 38 in to 40 in
- Fabric Weight 6.5 oz
- Pockets 4
Explore More Products
- TRU-SPEC Tactical Polo, OD Green, XL, 34" L 1284
- TRU-SPEC Tactical Polo, Desert Digital, XL, 34" L 1292
- TRU-SPEC Tactical Polo, Desert Digital, S, 33" L 1292
- TRU-SPEC Combat Shirt, 2XL, Regular, Multicam 2592
- TRU-SPEC Combat Shirt, L, Long, Black 2588
- TRU-SPEC Tactical Polo, Desert Digital, L, 35" L 1292
- TRU-SPEC Tactical Polo, Woodland, 2XL, 37" L 1274
- TRU-SPEC Tactical Polo, Khaki, M, 36" L 1286
- TRU-SPEC Tactical Polo, Woodland Digital, 2XL, 37" L 1267
- 5.11 Taclite Pro Shirt, Storm, M 72175
- DICKIES Short Sleeve Shirt, Black Smoke, XL Tall 05BKSM TL XL
- Tru-Spec Work Shirts