customer-service Help
Tru-Spec

Tactical Polo, Woodland Digital, L, 37" L

Tru-Spec Tactical Polo, Woodland Digital, L, 37" L 2569
Tap to zoom
Hover or click to zoom
$67.29
  • Closure Type: zipper
  • Color: Woodland Digital
  • Fabric Weight: 6.5 oz
See full product details
Orders over $75 ship free.

Total: $67.29

Tru-Spec #2569 Specifications

  • Closure Type: zipper
  • Color: Woodland Digital
  • Fabric Weight: 6.5 oz
  • Features: Adjustable Hook-and-Loop Cuff, External Elbow Pockets with Hook-and-Loop Closure, Shoulder Pockets, Zip Front Collar
  • Fits Chest Size: 42 in to 44 in
  • Length: 37 in
  • Material: 35% Cotton, 65% Polyester
  • Size: L
  • Sleeve Length: 37 in
  • Type: Long Sleeve
  • Pockets: 2
  • Item: Tactical Polo
  • Includes: Pen Pocket
  • Fabric: Polyester/Cotton
  • Binding: Hook-and-Loop, YKK Zipper
  • Neck Size: 20 in
  • Length (Straight Wireway): 37 in
  • Product Type: Tactical Polo
  • Country of Origin (subject to change): Honduras

Description

Tactical Polo, Size L, Color Woodland Digital, Material 65 Percent Polyester, 35 Percent Cotton, Length 37 In., Fits Chest Size 42 In. to 44 In., Sleeve Length 37 In., Neck Size 20 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 2, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 6.5 oz., Features Zip Front Collar, Adjustable Hook-and-Loop Cuff, Shoulder Pockets, External Elbow Pockets with Hook-and-Loop Closure, Type Long Sleeve, Includes Pen Pocket

Reviews of Tru-Spec #2569