Skip to Main Content
customer-service Help
Tru-Spec

Tactical Shorts, 38" Sz, Waist 37" to 39"

Tru-Spec Tactical Shorts, 38" Sz, Waist 37" to 39" 4231
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.95
  • Item: Tactical Shorts
  • Color: Black
  • Inseam: 9 in
See full product details
Out of Stock
Total: $29.95

Tru-Spec #4231 Specifications

  • Item: Tactical Shorts
  • Color: Black
  • Inseam: 9 in
  • Material: 65% Polyester/35% Cotton Ripstop
  • Fits Waist Size: 37 in to 39 in
  • Fabric Weight: 6.5 oz
  • Size: 38 in
  • Pockets: 6
  • Country of Origin (subject to change): Honduras
Feedback Help us improve our product information

Description

Tactical Shorts, Size 38 In., Fits Waist Size 37 In. to 39 In., Inseam 9 In., Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.

Reviews of Tru-Spec #4231