Skip to Main Content
customer-service Help
Tru-Spec

Tactical Shorts, Black, Waist 37" to 39"

Tru-Spec Tactical Shorts, Black, Waist 37" to 39" 1106
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$49.95
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 37 in to 39 in
See full product details
Orders over $75 ship free.
Total: $49.95

Tru-Spec #1106 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 37 in to 39 in
  • Inseam: 10 in
  • Item: Men's Ascent Shorts
  • Material: 80% Polyester/20% Cotton Ripstop
  • Size: 38 in
  • Color: Black
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 8
  • Pockets: 8
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Tactical Short, Size 38 In., Fits Waist Size 37 In. to 39 In., Inseam 10 In., Color Black, Material 80 Percent Polyester/20 Percent Cotton Ripstop, Pockets 8, Fabric Weight 6.5 oz.

Reviews of Tru-Spec #1106