Tru-Spec
Tactical Shorts, Size 34", Khaki
- Zoro #: G1849202
- Mfr #: 4268
Tap to zoom
Hover or click to zoom
$41.79
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.5 oz.
- Fits Waist Size: 33 in to 35 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $41.79
Tru-Spec #4268 Specifications
- Zoro #: G1849202
- Mfr #: 4268
- Closure Type: YKK Zipper, PRYM Snap
- Fabric Weight: 6.5 oz.
- Fits Waist Size: 33 in to 35 in
- Inseam: 9 in
- Item: Tactical Shorts
- Material: 65% Polyester/35% Cotton Ripstop
- Size: 34 in
- Color: Khaki
- Gender: Men's
- Hammer Loop: No
- Number of Outside Pockets: 10
- Pockets: 10
- Product Type: Tactical Shorts
- Country of Origin (subject to change): Indonesia
Description
Tactical Shorts, Size 34 In., Fits Waist Size 33-35, Inseam 9, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz