Skip to Main Content
customer-service Help
Tru-Spec

Tactical Shorts, Size 50", Black

Tru-Spec Tactical Shorts, Size 50", Black 4265
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$39.95
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz.
  • Fits Waist Size: 49 in to 51 in
See full product details
Orders over $75 ship free.
Total: $39.95

Tru-Spec #4265 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz.
  • Fits Waist Size: 49 in to 51 in
  • Inseam: 9 in
  • Item: Tactical Shorts
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: 50 in
  • Color: Black
  • Gender: Men's
  • Hammer Loop: No
  • Number of Outside Pockets: 10
  • Pockets: 10
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Tactical Shorts, Size 50 In., Fits Waist Size 49-51, Inseam 9, Color Black, Material 65 Percent Polyester/35 Percent Cotton, Pockets 10, Fabric Weight 6.5 oz

Reviews of Tru-Spec #4265