Skip to Main Content
customer-service Help
Tru-Spec

Womens Tactical Pants, 10 Size, Black

Tru-Spec Womens Tactical Pants, 10 Size, Black 1451
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$89.95
Color: Black
  • Closure Type: YKK Zipper, Metal Button
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 9" to 11"
See full product details
This item ships free.
Total: $89.95

Tru-Spec #1451 Specifications

  • Closure Type: YKK Zipper, Metal Button
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 9" to 11"
  • Inseam: 32 in
  • Item: Women's Xpedition Pants
  • Material: 65% Polyester/35% Cotton Ripstop with 91% Nylon/9% Spandex Accents
  • Size: 10
  • Color: Black
  • Gender: Women's
  • Hammer Loop: No
  • Number of Outside Pockets: 8
  • Includes: Additional Layer of Nylon Webbing, Articulated Knees, Carabiner or Key Chain Loops On Front Belt Loops, Comfort Fit Slider Waistband, Double Zipper Leg Opening with Expandable Mesh Lining and Venting Options, Dual Mesh Zippered Cooling Vents On Each Leg At The Thigh and Calf Area, Integrated Soft Flex Panels, Lower Rise with Women's Cut In Hips and Thighs, Snaps On Ankle Cuffs
  • Garment Style: Pants
  • Pockets: 8
  • Binding: Metal Button, YKK Zipper
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Women's Tactical Pants, Size 10, Black, Fits Waist Size 9 to 11, Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop with 91 Percent Nylon/9 Percent Spandex Accents, Binding YKK Zipper, Metal Button, Fabric Weight 6.5 oz., Pockets 8

Reviews of Tru-Spec #1451