Shop Alternate Products
This Product is Discontinued
Tru-Spec
Womens Tactical Pants, 14 Size, Coyote (Discontinued)
Mfr # 1452
Zoro # G6550481
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Coyote
- Material 65% Polyester/35% Cotton Ripstop with 91% Nylon/9% Spandex Accents
- Gender Women's
- Size 14
- Inseam 32 in