Tru-Spec
Womens Tactical Pants, Size 10, Black
Mfr # 1194
Zoro # G1817328
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 10
- Inseam 30 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, 32" Size, Olive Drap 1421
- TRU-SPEC Mens Tactical Pants, L, Inseam 34" 1312
- TRU-SPEC Tactical Shorts, Size 36", Navy 4266
- TRU-SPEC Mens Tactical Pants, Size 36", Khaki 1070
- TRU-SPEC Mens Tactical Pants, 32" x 30", Black 1024
- TRU-SPEC Tactical Shorts, Size 42", Black 4265
- TRU-SPEC Mens Tactical Pants, Size R/L, Black 1324
- TRU-SPEC Mens Tactical Pants, Size 28", OD Green 1071
- TRU-SPEC Mens Tactical Pants, Size 28", Brown 1065
- RED KAP Work Pant, Navy, 30 in Inseam PT89NV 8 30
- TRU-SPEC BDU Trouser, 4XL, Black 1523
- Tru-Spec Workwear and Protective Clothing