Tru-Spec
Womens Tactical Pants, Size 4, Coyote
Mfr # 1369
Zoro # G1831370
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton Ripstop
- Gender Women's
- Size 4
- Inseam 35 in
- Fabric Weight 6.5 oz
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal 1079
- TRU-SPEC Mens Tactical Pants, 34" Size, Olive Drap 1421
- TRU-SPEC Tactical Shorts, Navy, Waist 33" to 35" 1108
- TRU-SPEC BDU Trouser, L, Black 1523
- TRU-SPEC Mens Tactical Pants, Size 34", Black 1035
- TRU-SPEC Mens Tactical Pants, 34" x 37", Black 1024
- TRU-SPEC Mens Tactical Pants, L, Inseam 34" 1268
- TRU-SPEC Womens Tactical Pants, Ranger Green, Sz 6 1033
- TRU-SPEC Mens Tactical Pants, 40" x 30" Sz 1438
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X32 101257-041-34-32
- RED KAP Mens Black Dura Kap Work Pant PT20BK 34 32
- Tru-Spec Work Pants and Shorts