Skip to Main Content
customer-service Help
Tru-Spec

Womens Tactical Pants, Size 6, Black

Tru-Spec Womens Tactical Pants, Size 6, Black 1194
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$48.82
Color: Black
  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 28 in to 29 in
See full product details
Orders over $75 ship free.
Total: $48.82

Tru-Spec #1194 Specifications

  • Closure Type: YKK Zipper, PRYM Snap
  • Fabric Weight: 6.5 oz
  • Fits Waist Size: 28 in to 29 in
  • Inseam: 35 in
  • Item: Women's Classic Pants
  • Material: 65% Polyester/35% Cotton Ripstop
  • Size: 6
  • Color: Black
  • Gender: Women's
  • Hammer Loop: No
  • Number of Outside Pockets: 6
  • Garment Style: Pants
  • Includes: Fit Slider Waistband
  • Binding: Prym Snap, YKK Zipper
  • Pockets: 6
  • Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Women's Tactical Pants, Size 6, Black, Fits Waist Size 28 In. to 29 In., Garment Style Pants, Inseam 35 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 6, Includes Fit Slider Waistband

Reviews of Tru-Spec #1194