Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Super 40 Mount Bracket

  • Zoro #: G4841882
  • Mfr #: 40720
$4.96
  • Material: Steel
  • Color: Black
  • For Use With: 4 in Lamps
See full product details
Orders over $75 ship free.

Truck Lite Co Inc #40720 Specifications

  • Zoro #: G4841882
  • Mfr #: 40720
Material: Steel Color: Black
For Use With: 4 in Lamps Item: Mounting Bracket with Flange
Features: For Use On:
Height: Outside Height:
Package Quantity: Type:
Load Capacity: Outside Width:
Depth: Storage Container Style:
Standards: Length (In.):
Outside Length: Size:
Includes: Width:
Application: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mounting Bracket with Flange, Color Black, Material Steel, For Use With 4 in Lamps

Reviews of Truck Lite Co Inc #40720