This item is Discontinued.

Trucker Tough Hook, Large, 8-5/16in., Black TT16011

Hook, Large, 8-5/16in., Black (Discontinued)

  • Mfr # TT16011
  • Zoro # G0157486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TT16011
Zoro #
G0157486
UPC #
874688006018
Country of Origin
Korea, Republic of

Dimensions

Length
8 5/16 in

Details

Holds
Up to 20 lb
Type
Large
Color
Black
Material
Plastic
Item
Hook

Description

Hook, Material Plastic, Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.