Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Casement Window Operator, Brown, 24" L

  • Zoro #: G0593770
  • Mfr #: TH 23008
$67.10 8% off
$61.16
  • Color: Brown
  • Height (In.): 7 3/4 in
  • Material: Die Cast
See full product details
Orders over $75 ship free.

True Hardware #TH 23008 Specifications

  • Zoro #: G0593770
  • Mfr #: TH 23008
Color: Brown Height (In.): 7 3/4 in
Material: Die Cast Includes: Mounting hardware
Type: Casement Window Width (In.): 8-9/64
Hardware: Included Length (In.): 24 in
Finish: Bronze Projection (In.): 1/2 in
Base Size (In.): 4-3/16 Strike (In.): 3-1/8
Package Quantity: 1 Item: Casement Window Operator
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Casement Window Operator, Casement Window, Die Cast, Bronze, Length (In.) 24 in, Height (In.) 7 3/4 in, Width (In.) 8-9/64, Strike (In.) 3-1/8, Projection (In.) 1/2 in, Base Size (In.) 4-3/16, Includes Mounting Hardware, Color Brown

Reviews of True Hardware #TH 23008