Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Left Hand Window Operator, 9-1/2" L

  • Zoro #: G0593621
  • Mfr #: TH 23016
$46.95
  • Projection (In.): 1/2 in
  • Height (In.): 14 1/4 in
  • Hardware: Included
See full product details
Orders over $75 ship free.

True Hardware #TH 23016 Specifications

  • Zoro #: G0593621
  • Mfr #: TH 23016
Projection (In.): 1/2 in Height (In.): 14 1/4 in
Hardware: Included Color: White
Type: Casement Window Package Quantity: 1
Includes: Mounting hardware Width (In.): 5-9/64
Item: Left Hand Window Operator Length (In.): 9 1/2 in
Material: Die Cast Strike (In.): 3-1/8
Base Size (In.): 4-3/4 Finish: Powder Coated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Left Hand Window Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 9 1/2 in, Height (In.) 14 1/4 in, Width (In.) 5-9/64, Strike (In.) 3-1/8, Projection (In.) 1/2 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color White

Reviews of True Hardware #TH 23016