Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Left Hand Window Operator, 9-1/2" L

  • Zoro #: G0594078
  • Mfr #: TH 24012
$45.59 5% off
$43.20
  • Includes: Mounting hardware
  • Projection (In.): 1 3/8 in
  • Package Quantity: 1
See full product details
Orders over $75 ship free.

True Hardware #TH 24012 Specifications

  • Zoro #: G0594078
  • Mfr #: TH 24012
Includes: Mounting hardware Projection (In.): 1 3/8 in
Package Quantity: 1 Length (In.): 9 1/2 in
Height (In.): 19 1/4 in Material: Die Cast
Base Size (In.): 4-29/64 Color: Brown
Item: Left Hand Window Operator Strike (In.): 3-7/8 x 1
Type: Casement Window Width (In.): 4-3/4
Hardware: Included Finish: Bronze
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Left Hand Window Operator, Casement Window, Die Cast, Bronze, Length (In.) 9 1/2 in, Height (In.) 19 1/4 in, Width (In.) 4-3/4, Strike (In.) 3, Projection (In.) 1 3/8 in, Base Size (In.) 4-29/64, Includes Mounting Hardware, Color Brown

Reviews of True Hardware #TH 24012