Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Operator Cover, Gold, 15" L

  • Zoro #: G0593308
  • Mfr #: TH 21986
$19.30 20% off
$15.44
  • Color: Gold
  • Width (In.): 6-9/64
  • Hardware: Included
See full product details
Orders over $75 ship free.

True Hardware #TH 21986 Specifications

  • Zoro #: G0593308
  • Mfr #: TH 21986
Color: Gold Width (In.): 6-9/64
Hardware: Included Base Size (In.): 5-1/4
Package Quantity: 1 Item: Operator Cover
Includes: Mounting hardware Length (In.): 15 in
Material: Die Cast Finish: Brass
Height (In.): 7 7/8 in Type: Interior
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Operator Cover, Interior, Die Cast, Brass, Length (In.) 15 in, Height (In.) 7 7/8 in, Width (In.) 6-9/64, Base Size (In.) 5-1/4, Includes Mounting Hardware, Color Gold

Reviews of True Hardware #TH 21986