Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Hand Window Operator, 1-1/2" L, PK4

  • Zoro #: G0594163
  • Mfr #: TH 24177
$37.65 8% off
$34.30 ($8.58/unit)
  • Color: White
  • Length (In.): 1 1/2 in
  • Material: Die Cast
See full product details
Orders over $75 ship free.

True Hardware #TH 24177 Specifications

  • Zoro #: G0594163
  • Mfr #: TH 24177
Color: White Length (In.): 1 1/2 in
Material: Die Cast Strike (In.): 3-7/8 x 1
Projection (In.): 1 3/8 in Height (In.): 14 1/4 in
Includes: Mounting hardware Base Size (In.): 9/16
Package Quantity: 4 Finish: Powder Coated
Hardware: Included Item: Right Hand Window Operator
Type: Casement Window Width (In.): 4-3/4
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Right Hand Window Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 1 1/2 in, Height (In.) 14 1/4 in, Width (In.) 4-3/4, Strike (In.) 3, Projection (In.) 1 3/8 in, Base Size (In.) 3, Includes Mounting Hardware, Color White, Package Quantity 4

Reviews of True Hardware #TH 24177