Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Hand Window Operator, 14-3/4" L

  • Zoro #: G0593630
  • Mfr #: TH 23019
$40.40 5% off
$38.21
  • Hardware: Included
  • Strike (In.): 3-1/8
  • Width (In.): 5-9/64
See full product details
Orders over $75 ship free.

True Hardware #TH 23019 Specifications

  • Zoro #: G0593630
  • Mfr #: TH 23019
Hardware: Included Strike (In.): 3-1/8
Width (In.): 5-9/64 Type: Casement Window
Package Quantity: 1 Base Size (In.): 4-3/4
Color: White Includes: Mounting hardware
Length (In.): 14 3/4 in Item: Right Hand Window Operator
Material: Die Cast Finish: Powder Coated
Height (In.): 14 1/4 in Projection (In.): 1/2 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Right Hand Window Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 14 3/4 in, Height (In.) 14 1/4 in, Width (In.) 5-9/64, Strike (In.) 3-1/8, Projection (In.) 1/2 in, Base Size (In.) 4-3/4, Includes Mounting Hardware, Color White

Reviews of True Hardware #TH 23019