Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Hand Window Operator, 14-3/4" L

  • Zoro #: G0599142
  • Mfr #: TH 24187
$46.99
  • Package Quantity: 1
  • Base Size (In.): 9/16
  • Item: Right Hand Window Operator
See full product details
Orders over $75 ship free.

True Hardware #TH 24187 Specifications

  • Zoro #: G0599142
  • Mfr #: TH 24187
Package Quantity: 1 Base Size (In.): 9/16
Item: Right Hand Window Operator Type: Casement Window
Strike (In.): 11-3/8 Height (In.): 14 1/4 in
Width (In.): 5-9/64 Color: White
Projection (In.): 11/16 in Includes: Mounting hardware
Length (In.): 14 3/4 in Finish: Powder Coated
Material: Die Cast Hardware: Included
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Right Hand Window Operator, Casement Window, Die Cast, Powder Coated, Length (In.) 14 3/4 in, Height (In.) 14 1/4 in, Width (In.) 5-9/64, Strike (In.) 11-3/8, Projection (In.) 11/16 in, Base Size (In.) 3, Includes Mounting Hardware, Color White

Reviews of True Hardware #TH 24187