Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Hand Window Operator, 3-5/16" L

  • Zoro #: G0593402
  • Mfr #: TH 24033
$39.25 5% off
$37.05
  • Length (In.): 3 5/16 in
  • Strike (In.): 2-7/8
  • Width (In.): 4-3/4
See full product details
Orders over $75 ship free.

True Hardware #TH 24033 Specifications

  • Zoro #: G0593402
  • Mfr #: TH 24033
Length (In.): 3 5/16 in Strike (In.): 2-7/8
Width (In.): 4-3/4 Height (In.): 19 1/4 in
Type: Casement Window Color: Gray
Includes: Mounting hardware Material: Die Cast
Projection (In.): 11/16 in Finish: zinc
Hardware: Included Item: Right Hand Window Operator
Package Quantity: 1 Base Size (In.): 4-7/16
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Right Hand Window Operator, Casement Window, Die Cast, Zinc, Length (In.) 3 5/16 in, Height (In.) 19 1/4 in, Width (In.) 4-3/4, Strike (In.) 2-7/8, Projection (In.) 11/16 in, Base Size (In.) 4-7/16, Includes Mounting Hardware, Color Gray

Reviews of True Hardware #TH 24033