Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

24" Steel Snow Shovel with 42" Wood Handle

  • Zoro #: G4117084
  • Mfr #: 1639300
True Temper 24" Steel Snow Shovel with 42" Wood Handle 1639300
True Temper 24" Steel Snow Shovel with 42" Wood Handle 1639300
True Temper 24" Steel Snow Shovel with 42" Wood Handle 1639300
$31.89
  • Promotion Restriction: Not eligible for promotion
  • Handle Length: 42 in
  • Handle Material: Wood
See full product details
Out of Stock

True Temper #1639300 Specifications

  • Zoro #: G4117084
  • Mfr #: 1639300
Promotion Restriction: Not eligible for promotion Handle Length: 42 in
Handle Material: Wood Blade Width: 24 in
Handle Type: D-Grip Weight: 7 lb 2 oz
Handle Grip - Snow Shovels and Snow Pushers: D-Grip Item: Snow Shovel
Blade Material: Steel Blade Height: 10 in
Application: Snow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Snow Pusher, Blade Material Steel, Blade Width 24 in, Blade Height 10 in, Handle Length 42 in, Handle Type Straight, Handle Material Wood, D-Grip, Weight 7 lb 2 oz, Snow Pusher

Reviews of True Temper #1639300